Superklip, 0.77"–0.86", 1/2" Rigid, 1/2" Copper Tube

Item #: 0234988

Cat #: 389004

UPC: 782856597841

$ 3.21 EA
Company wide:
0 in stock
Documents & Guides
389004 SUPERKLIP

Overview

389004 SUPERKLIP

Snap close plastic pipe clamp; for use with non-insulated metal/copper/plastic pipe and cable/conduit.

Also known as: 782856597841, 389004, CDY389004

Features & Benefits

  • Closes and locks automatically when the pipe, tube or cable is inserted
  • One-piece clamp for fast and convenient installation
  • Fasten with either wood screw, dual threaded screw with or without collar, nail with collar, threaded rod, mounting plate or shot-fire bracket

Specifications

Diameter: 1/2 in
Material: Xenoy
Diameter: 1/2 in
Material: Xenoy