2
more

Breaker, 150A, 3P, 600V, 250 VDC, 65 kAIC, Type HFD CB
Item #: 0234920
Cat #: HFD3150
UPC: 786679175910
$ 4910.14 EA
Company wide:
1
in stock
Documents & Guides
150 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Overview
150 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Eaton Series C complete molded case circuit breaker Catalog#:HFD3150 Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 150A, 600 Vac
Also known as: 786679175910, HFD3150, CUTHFD3150
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 150 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 65 kA |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Poles: | 3 |
| Amps: | 150 |
| Interrupt Rating AC: | 65 kA |