Telescope Fitting Feed-Through, 4.00x4.00, Brushed, SS304
Item #: 0234830
Cat #: F44WASS
UPC: 783510154905
$ 770.39 EA
Company wide:
0
in stock
Documents & Guides
Feed-Through Telescope Fittings are for adjusting wireway length without cutting or welding. This Telescope Fitting Feed-Through, F44WASS item measures 4.00x4.00 inches with a material of SS304 finish Brushed.
Overview
Feed-Through Telescope Fittings are for adjusting wireway length without cutting or welding. This Telescope Fitting Feed-Through, F44WASS item measures 4.00x4.00 inches with a material of SS304 finish Brushed.
Feed-Through Stainless Steel Telescope Fittings are for adjusting wireway length without cutting or welding. Length is easily adjustable from 1.50 in. to 13.50 in. (343 mm). Connects to other wireway sections and fittings and protects wires and cables in frequently hosed down, very wet or highly corrosive applications.
Also known as: 783510154905, F44WASS, HOFF44WASS
Features & Benefits
- Feed-Through Stainless Steel Telescope Fittings are for adjusting wireway length without cutting or welding
- Length is easily adjustable from 1.50 in. to 13.50 in. (343 mm)
- Connects to other wireway sections and fittings and protects wires and cables in frequently hosed down, very wet or highly corrosive applications
Specifications
| IP/NEMA Rating: | IP66 |
| Color: | Gray |
| Width: | 4 in |
| Height: | 4 in |
| Material: | Stainless Steel |
| IP/NEMA Rating: | IP66 |
| Width: | 4 in |
| Material: | Stainless Steel |
| Color: | Gray |
| Height: | 4 in |