Low Cost Twist-Lock

Item #: 0234811

Cat #: LC4521LA

UPC: 078275002661

$ 18.70 EA
Company wide:
0 in stock
Documents & Guides
Low Cost Twist-Lock Mounting, 120V, 15A, 1000W, Plug Connection, Solid Brass Terminals

Overview

Low Cost Twist-Lock Mounting, 120V, 15A, 1000W, Plug Connection, Solid Brass Terminals

The LC4500 Series Photo Controls feature low cost locking-type mounting, and thermal-type controls for street lighting and other applications requiring a twist and lock type plug connection. Thermal-type photo controls provide dusk-to-dawn lighting control and a delay action, which eliminates loads switching OFF due to car headlights and lightning. The thermal-type controls feature a cadmium sulfide photocell and polypropylene case to seal out moisture. The design utilizes a dual temperature compensating bimetal and composite resistor for reliable long life operation over ambient temperature extremes.

Also known as: 078275002661, LC4521LA, IMTLC4521LA

Specifications

Volts AC: 120
Amps: 15
Color: Translucent
Wattage: 1800
Volt Amps: 1kVA
Volts AC: 120
Color: Translucent
Volt Amps: 1kVA
Amps: 15
Wattage: 1800