Wiring Trough, NEMA Type 12, Hinged Cover, 6" x 6" x 48", Gray

Item #: 0234787

Cat #: F66T48HC

UPC: 783510167103

$ 589.26 EA
Company wide:
4 in stock
Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 6.00x6.00x48.00, Material/Finish: Steel/Gray.

Overview

Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 6.00x6.00x48.00, Material/Finish: Steel/Gray.

The nVent HOFFMAN HOFF66T48HC wiring trough meets basic functionality requirements for moist or dirty applications, with the added feature of a hinged, screw clamp cover for easy access.

Also known as: 783510167103, F66T48HC, HOFF66T48HC

Features & Benefits

  • Ends and seams continuously welded and ground smooth
  • No holes or knockouts
  • Butt hinges
  • External screw clamps
  • Oil-resistant gasket and adhesive

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 48 in
IP/NEMA Rating: NEMA 12
Color: Gray
Material: Steel
Length: 48 in
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 12