Contactor, Freedom Series, Non-Reversing, 3P, 120VAC, Coil, Open

Item #: 0234499

Cat #: CN15NN3A

UPC: 782113604138

$ 7503.19 EA
Company wide:
0 in stock
Documents & Guides
NEMA Size 4, 135 Amp, Non-Reversing Contactor, Freedom, 600V Rated, 3-Phase Magnetic, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Includes: 1 N.O. Auxiliary Contact.

Overview

NEMA Size 4, 135 Amp, Non-Reversing Contactor, Freedom, 600V Rated, 3-Phase Magnetic, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Includes: 1 N.O. Auxiliary Contact.

Eaton’s Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors. They have interchangeable heater packs and are available in four sizes for overload protection up to 900 hp, reducing the number of different contactor/overload relay combinations that have to be stocked. They also feature a full line of snap-on accessories common to both IEC and NEMA devices.

Also known as: 782113604138, CN15NN3A, CUTCN15NN3A

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Amps: 135
Mounting: Panel
Poles: 3
Type: Contactor
Size: 4
Volts AC: 600
Volts AC Control: 120
Phase: 3
Mounting: Panel
Type: Contactor
Volts AC: 600
Family / Style: Freedom
Amps: 135
Poles: 3
Size: 4