18/4 FPLR Riser Shielded Fire Alarm Cable, Overall Shield, 1000'

Item #: 0234348

Cat #: F40567-1A

UPC: 029892489755

$ 0.19 FT
Clearance
Price good while supplies last
Company wide:
12,000 in stock
Documents & Guides
18/4 FPLR Riser Shielded Fire Alarm Cable, Overall Shield, 1000'

Overview

18/4 FPLR Riser Shielded Fire Alarm Cable, Overall Shield, 1000'

FPLR cable stands for Fire-Protective, Power-Limited Riser cable. It's a type of fire alarm cable specifically designed for vertical runs in buildings, such as in shafts and between floors. It's designed to be fire-resistant and prevent the spread of fire vertically.

Also known as: 029892489755, F40567-1A, 184FPLRSRDSOLRLX1K

Specifications

Color: Red
Gauge: 18 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Riser
Conductors: 4
Stranding: Solid
Shielding: Shielded
Color: Red
Volts AC: 300
Material: Copper
Conductors: 4
Shielding: Shielded
Gauge: 18 AWG
Length: 1000 ft
Jacket: Riser
Stranding: Solid