7" Tongue & Groove Plier - Dipped Grip

Item #: 0234314

Cat #: 35-426

UPC: 783250354269

$ 24.99 EA
Company wide:
1 in stock
Documents & Guides
Pliers, Laser Edge, Tongue & Groove, Material: Drop-Forged, High-Carbon Steel, Handle Type: Vinyl-Coated, Length: 6-1/2 Inch

Overview

Pliers, Laser Edge, Tongue & Groove, Material: Drop-Forged, High-Carbon Steel, Handle Type: Vinyl-Coated, Length: 6-1/2 Inch
Also known as: 783250354269, 35-426, IDE35426

Specifications

Type: Pliers, Groove, Tongue
Standards: California Proposition 65
Type: Pliers, Groove, Tongue
Standards: California Proposition 65