Grip, Diameter: 750 MCM, Lanyard Length: 35”

Item #: 0234306

Cat #: CR187

UPC: 617209995657

$ 23.33 EA
Company wide:
50 in stock
Documents & Guides
Pulling Grip Assembly, Diameter: 750 MCM, Lanyard Length: 35”

Overview

Pulling Grip Assembly, Diameter: 750 MCM, Lanyard Length: 35”

iTOOLco’s Window Crimps with Sure Grip install faster than traditional pulling heads. Single use pulling heads, Window Crimps with Sure Grip are compact and have internal threads that offer more surface area for crimping. The window allows for easy visual inspection of the wire placement — making Window Crimps with Sure Grip stronger and more secure.

Also known as: 617209995657, CR187, ITOCR187

Specifications

Type: Grip
Length: 35 in
Type: Grip
Length: 35 in