BRN 87W

Item #: 0234302

Cat #: 87W

UPC: 026715250370

$ 46.29 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

BRN 87W
Also known as: 026715250370, 87W, BRN87W

Specifications

Color: Gray
Material: Stainless Steel
Mounting: Wall
Finish: Bronze
Color: Gray
Mounting: Wall
Material: Stainless Steel
Finish: Bronze