ETN V48M22T4916CU V48M22T4916CUDOE

Item #: 0234277

Cat #: V48M22T4916CU

UPC: 786680192968

$ 23858.63 EA
Company wide:
0 in stock
Documents & Guides
ETN V48M22T4916CU V48M22T4916

Overview

ETN V48M22T4916CU V48M22T4916
Also known as: 786680192968, V48M22T4916CU, CUTV48M22T4916CU

Specifications

Volt Amps: 150kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 2
Secondary Voltage: 120/240 Delta
Volt Amps: 150kVA
IP/NEMA Rating: NEMA 2
Primary Voltage: 480
Secondary Voltage: 120/240 Delta