Grip, Diameter: 750 MCM, Lanyard Length: 14”

Item #: 0234267

Cat #: CR184

UPC: 617209995626

$ 22.00 EA
Company wide:
88 in stock
Documents & Guides
Pulling Grip Assembly, Diameter: 750 MCM, Lanyard Length: 14”

Overview

Pulling Grip Assembly, Diameter: 750 MCM, Lanyard Length: 14”
Also known as: 617209995626, CR184, ITOCR184

Specifications

Type: Grip
Length: 14 in
Allowable Gauge Range: 750
Type: Grip
Allowable Gauge Range: 750
Length: 14 in