LED FLOOD 30W 5000K 77 CRI

Item #: 0234243

Cat #: PIP30/D10

UPC: 019813494807

Company wide:
0 in stock
Documents & Guides
PIP30D10 30W 5000K BRONZE 30W 5000K 4162 LUMENS BRONZE PIP LED FLOOD LIGHT

Overview

PIP30D10 30W 5000K BRONZE 30W 5000K 4162 LUMENS BRONZE PIP LED FLOOD LIGHT
Also known as: 019813494807, PIP30/D10, RABPIP30D10

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 30
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 4162
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Light Technology: LED
Lumens: 4162
Wattage: 30
Color: Bronze
Dimmable: Yes