Grip, Diameter: 300 MCM, Lanyard Length: 21”

Item #: 0234239

Cat #: CR165

UPC: 617209995435

$ 15.67 EA
Company wide:
139 in stock
Documents & Guides
Pulling Grip Assembly, Diameter: 300 MCM, Lanyard Length: 21”

Overview

Pulling Grip Assembly, Diameter: 300 MCM, Lanyard Length: 21”

iTOOLco’s Window Crimps with Sure Grip install faster than traditional pulling heads. Single use pulling heads, Window Crimps with Sure Grip are compact and have internal threads that offer more surface area for crimping. The window allows for easy visual inspection of the wire placement — making Window Crimps with Sure Grip stronger and more secure.

Also known as: 617209995435, CR165, ITOCR165

Specifications

Length: 21 in
Type: Grip
Allowable Gauge Range: 300
Length: 21 in
Allowable Gauge Range: 300
Type: Grip