Switchboard Wire, Type SIS, 16 AWG, Tin Plated Copper, Gray

Item #: 0234152

Cat #: C8160106

UPC:

Company wide:
0 in stock
Documents & Guides
Switchboard Wire, Type SIS, 16 AWG, Tin Plated Copper, Gray, 600 Volts

Overview

Switchboard Wire, Type SIS, 16 AWG, Tin Plated Copper, Gray, 600 Volts

SIS is commonly referred to as Switchboard or Panelboard wire. It is a building wire product made of an insulated copper conductor – usually tin coated – with thermoset, cross-linked polyethylene (XLPE) insulation.

Also known as: C8160106, OMNC8160106

Specifications

Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Color: Gray
Conductors: 1