XR 3/8" Compact Impact Wrench (Tool Only)

Item #: 0234138

Cat #: DCF890B

UPC: 885911491679

Company wide:
0 in stock
Documents & Guides
XR 3/8" Compact Impact Wrench, 20V Max, Includes: Wrench Tool, Belt Clip ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

XR 3/8" Compact Impact Wrench, 20V Max, Includes: Wrench Tool, Belt Clip ***Bare Tool Only, Battery & Charger Sold Separately***

The 3/8-in Impact Wrench is compact and lightweight allowing the tool to be utilized in tight areas while the 3-LED lights provide visibility in low lit areas. Plus, it has a brushless motor for increase power, runtime and durability.

Also known as: 885911491679, DCF890B, DEWDCF890B

Features & Benefits

  • Compact and ergonomic with only 5.5-in head length and 2-lbs (tool only)
  • DEWALT built brushless motor for increased efficiency and runtime
  • Max torque of 150 ft-lbs in a compact package for a variety of different fastening applications
  • 3 LEDs and a belt clip for additional ease of use

Specifications

Type: Impact Wrench, Compact
Type: Impact Wrench, Compact