BUSS PVM-25 1FA, Midget 25 A 600 DC

Item #: 0234066

Cat #: PVM-25

UPC: 051712369282

$ 100.18 EA
Company wide:
0 in stock
Documents & Guides
COOPER BUSSMAN PVM-25

Overview

COOPER BUSSMAN PVM-25
Also known as: 051712369282, PVM-25, BUSPVM25

Specifications

Speed: Fast Acting
Type: Photovoltaic, Fuse
Amps: 25
Class: Midget
Interrupt Rating AC: 50 kA
Speed: Fast Acting
Amps: 25
Interrupt Rating AC: 50 kA
Type: Photovoltaic, Fuse
Class: Midget