Panel Board, Filler Plate, 44" Width, 1 Space High

Item #: 0234049

Cat #: APP1W

UPC: 783175253104

Call for price
Company wide:
0 in stock
Documents & Guides
Panel Board, Filler Plate, 44 Inch Width, 1 Space High, Spectra Series

Overview

Panel Board, Filler Plate, 44 Inch Width, 1 Space High, Spectra Series
Also known as: 783175253104, APP1W, ABBAPP1W

Specifications

Width: 44 in
Family / Style: APP
Width: 44 in
Family / Style: APP