Inductive Proximity Sensor, Tubular

Item #: 0234042

Cat #: E57-18GE16-D1DB

UPC: 782116072675

$ 384.31 EA
Company wide:
0 in stock
Inductive Proximity Sensor, Tubular, E57 Series, 0.71 Diameter, Straight, Sensor Distance: 16 Mm, 100 Ma Maximum Dc, 2-Wire Dc, Nc, 100 Ma at 30 Vdc, 4-Pin M12 Connector, 10-30 Vdc Input, < 2% Accuracy, Short Circuit Protected, Unshielded

Overview

Inductive Proximity Sensor, Tubular, E57 Series, 0.71 Diameter, Straight, Sensor Distance: 16 Mm, 100 Ma Maximum Dc, 2-Wire Dc, Nc, 100 Ma at 30 Vdc, 4-Pin M12 Connector, 10-30 Vdc Input, < 2% Accuracy, Short Circuit Protected, Unshielded
Also known as: 782116072675, E57-18GE16-D1DB, CUTE5718GE16D1DB

Specifications

IP/NEMA Rating: IP69K, IP67
IP/NEMA Rating: IP69K, IP67