Surface Style Cover, Aluminum, Black

Item #: 0233976

Cat #: EFB45BTCBK

UPC: 786564086383

$ 629.42 EA
Company wide:
0 in stock
Surface Style Cover with Solid Lid, 11.880 x 9.938 x 13.750 Inch, 169.810 Cubic Inches, Die Cast Aluminum With Black Powder Coat Finish, For Use With EFB45S Style Floor Boxes

Overview

Surface Style Cover with Solid Lid, 11.880 x 9.938 x 13.750 Inch, 169.810 Cubic Inches, Die Cast Aluminum With Black Powder Coat Finish, For Use With EFB45S Style Floor Boxes

Evolution™ Series black powder coated Surface-style cover with solid lid is a low profile cover designed to attach to the EFB45S style floor boxes. Each cover is made of die cast aluminium and is equipped with a durable hinge allowing the cover to rotate open 180 degrees, and two (2) slide egress doors that lock in the open position and automatically close around the cables when the cover is closed. The flange has a beveled edge that meets ADA guidelines and reduces tripping hazards. These cover assemblies are designed to sit on top of finished floor such as: carpet, tile, wood, polished concrete, and terrazzo. Also available in six (6) powder coat finishes: black (BK), gray (GY), brass (BS), nickel (NK), aluminium (AL) and bronze (BZ).

Also known as: 786564086383, EFB45BTCBK, WMDEFB45BTCBK

Specifications

Color: Black
Material: Aluminum
Height: 11.880 in
Width: 9.938 in
Depth: 13.750 in
Color: Black
Height: 11.880 in
Depth: 13.750 in
Material: Aluminum
Width: 9.938 in