S1R FRPT 8SP C1 STYLE LINE

Item #: 0233957

Cat #: S1R8CSPK

UPC: 783585443812

Company wide:
0 in stock
Documents & Guides
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series, Sub Plate, Center, Single Gang, 1)Decorator Opening

Overview

Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series, Sub Plate, Center, Single Gang, 1)Decorator Opening
Also known as: 783585443812, S1R8CSPK, HBLS1R8CSPK

Features & Benefits

  • Steel Construction
  • White Powder Coat Paint
  • Includes Necessary Mounting Hardware

Specifications

Material: Composite
Color: Black
Material: Composite
Color: Black