This product has been discontinued.

13W CFL Retrofit LED Lamp, 35K
Item #: 0233951
Cat #: HN-H-G24D-B-13W-835-G4
UPC: 815975023035
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Replacement Lamp, 13W LED Horizontal Lamp sub for 2-PIN G24d-series (magnetic ballast) CFL Downlights. Voltage: Ballast Dependent, Lumens: 1120, Color: 3500K, CRI: >80. Directly replaces 18W, 26W, or 32W CFLs (2-pin)
Overview
LED Replacement Lamp, 13W LED Horizontal Lamp sub for 2-PIN G24d-series (magnetic ballast) CFL Downlights. Voltage: Ballast Dependent, Lumens: 1120, Color: 3500K, CRI: >80. Directly replaces 18W, 26W, or 32W CFLs (2-pin)
Also known as: 815975023035, HN-H-G24D-B-13W-835-G4, LUNHNHG24DB13W835G
Specifications
| Wattage: | 13 |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Lumens: | 1120 |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Base: | 2-Pin (G24d) |
| Wattage: | 13 |
| Lumens: | 1120 |
| Color Temperature: | 3500 (Neutral White) |
| Base: | 2-Pin (G24d) |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |