4" Round Ceiling/Fixture Box

Item #: 0233941

Cat #: MSBST250

UPC: 784297023101

$ 16.38 EA
Company wide:
17 in stock
Documents & Guides
4 Inch Diameter, Round Ceiling/Fixture Box, Depth: 2-1/2 Inch, Removable Drywall Saw Bit

Overview

4 Inch Diameter, Round Ceiling/Fixture Box, Depth: 2-1/2 Inch, Removable Drywall Saw Bit
Also known as: 784297023101, MSBST250, MADMSBST250

Specifications

Mounting: Screw On
Depth: 2 1/2 in
Diameter: 4 in
Standards: California Proposition 65
Mounting: Screw On
Diameter: 4 in
Depth: 2 1/2 in
Standards: California Proposition 65