2-WIRE JUMPER 12IN LENGTH W/ IP65 CONNECTORS

Item #: 0233922

Cat #: TL-2JUMP65-1

UPC: 714176004853

Company wide:
0 in stock
Documents & Guides
2-WIRE JUMPER 12IN LENGTH W/ IP65 CONNECTORS

Overview

2-WIRE JUMPER 12IN LENGTH W/ IP65 CONNECTORS
Also known as: 714176004853, TL-2JUMP65-1, ALGTL2JUMP651

Specifications

Length: 12 in, 12.500 ft
Color: Black
Length: 12 in, 12.500 ft
Color: Black