LED Wallpack, 26W, 5000K, 120-277V, Bronze

Item #: 0233920

Cat #: XTOR3B

UPC: 080083778041

$ 233.52 EA
Company wide:
70 in stock
Crosstour LED Wallpack, 26 Watt, Small Housing, Full Cutoff, 5000K, 120-277V, Carbon Bronze

Overview

Crosstour LED Wallpack, 26 Watt, Small Housing, Full Cutoff, 5000K, 120-277V, Carbon Bronze

The patented Lumark Crosstour™ LED Wall Pack Series of luminaries provides an architectural style with super bright, energy efficient LEDs. The low-profile, rugged die-cast aluminum construction, universal back box, stainless steel hardware along with a sealed and gasketed optical compartment make the Crosstour impervious to contaminants. The Crosstour wall luminaire is ideal for wall/surface, inverted mount for façade/canopy illumination, post/bollard, site lighting, floodlight and low level pathway illumination including stairs. Typical applications include building entrances, multi-use facilities, apartment buildings, institutions, schools, stairways and loading docks test.

Also known as: 080083778041, XTOR3B, LMKXTOR3B

Specifications

Color Temperature: 5000 (Bright White)
Color: Bronze
Type: Crosstour
Light Technology: LED
Color Temperature: 5000 (Bright White)
Type: Crosstour
Color: Bronze
Light Technology: LED