
Finger Guard Kit, Fused, 50 - 75 - 100VA, for MBMH, MGJ, MLI
Item #: 0233916
Cat #: FGF2
UPC: 803423077860
$ 8.59 EA
Company wide:
9
in stock
Documents & Guides
Finger Guard Kit, Fused, 50 - 75 - 100 VA, for MBMH, MGJ, MLI
Overview
Finger Guard Kit, Fused, 50 - 75 - 100 VA, for MBMH, MGJ, MLI
Also known as: 803423077860, FGF2, HMDFGF2
Specifications
| Color: | Clear |
| Mounting: | Device |
| Material: | Plastic |
| Color: | Clear |
| Material: | Plastic |
| Mounting: | Device |