300W LED Flood Light, 50K, Bronze

Item #: 0233898

Cat #: FXLED300T480

UPC: 019813250519

Company wide:
0 in stock
Documents & Guides
Flood Light, LED, 1-Light, 300 Watt, 480 Volt, Lumens: 38292, CRI: 72, Color Temperature: 5000K, Color: Bronze, Mount: Trunnion, Replaces 1000 Watt Metal Halide

Overview

Flood Light, LED, 1-Light, 300 Watt, 480 Volt, Lumens: 38292, CRI: 72, Color Temperature: 5000K, Color: Bronze, Mount: Trunnion, Replaces 1000 Watt Metal Halide

RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.

Also known as: 019813250519, FXLED300T480, RABFXLED300T480

Specifications

Material: Die Cast Aluminum
Volts AC: 480
Color Temperature: 5000 (Bright White)
Wattage: 300
Type: Luminaire
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Material: Die Cast Aluminum
Color Temperature: 5000 (Bright White)
Type: Luminaire
Color: Bronze
Volts AC: 480
Wattage: 300
Mounting: Trunnion
Light Technology: LED