
Finger Guard Kit, For Un-Fused Transformers, 50 - 100VA
Item #: 0233888
Cat #: FG2
UPC: 803423077815
$ 6.87 EA
Company wide:
0
in stock
Documents & Guides
Finger Guard Kit, For Un-Fused Transformers, 50 - 100 VA
Overview
Finger Guard Kit, For Un-Fused Transformers, 50 - 100 VA
Hammond HPSFG2 Unfused finger guard kit offers line / load protection. It is specially designed for use with 50/75/100 VA Hammond HPS imperator control transformers and is RoHS compliant.
Also known as: 803423077815, FG2, HMDFG2
Specifications
| Color: | Clear |
| Mounting: | Device |
| Material: | Plastic |
| Color: | Clear |
| Material: | Plastic |
| Mounting: | Device |