20A Commercial Grade Decora Receptacle, 5-20R, Red

Item #: 0233866

Cat #: 16352-R

UPC: 078477663097

$ 21.45 EA
Company wide:
1 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Red

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Red
Also known as: 078477663097, 16352-R, LEV16352R

Specifications

Color: Red
Type: Commercial Grade, Self-Grounding, Back and Side Wired, Straight Blade
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 125
Color: Red
Amps: 20
Volts AC: 125
Type: Commercial Grade, Self-Grounding, Back and Side Wired, Straight Blade
NEMA Configuration: 5-20R