
Company wide:
0
in stock
Documents & Guides
AIR COND, T43-0816-G153, Bulletin MCL (Air Conditioners), Size/Dims: 47.00x13.50x20.50
Overview
AIR COND, T43-0816-G153, Bulletin MCL (Air Conditioners), Size/Dims: 47.00x13.50x20.50
T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.
Also known as: 783510225179, T430816G153, HOFT430816G153
Specifications
| Color: | Gray |
| IP/NEMA Rating: | NEMA 12 |
| Material: | Stainless Steel 304 |
| Color: | Gray |
| Material: | Stainless Steel 304 |
| IP/NEMA Rating: | NEMA 12 |