TAPE,MEASURING-2500# (POLYARAMID)

Item #: 0233812

Cat #: 39245G

UPC: 783310392453

$ 1967.90 EA
Company wide:
0 in stock
Conduit measureing tape, 1/2" x 3,000' (12.7 mm x 914 m). Pull small cables or install pull rope for large cable pulling jobs. Made of Polyaramid (equivalent to Kevlar), will not rotor deteriorate. Can be left in ducts indefinitely for future use. Low stretch properties make measurements accurate. Printed measurements every foot from zero to 3000' (914 m).

Overview

Conduit measureing tape, 1/2" x 3,000' (12.7 mm x 914 m). Pull small cables or install pull rope for large cable pulling jobs. Made of Polyaramid (equivalent to Kevlar), will not rotor deteriorate. Can be left in ducts indefinitely for future use. Low stretch properties make measurements accurate. Printed measurements every foot from zero to 3000' (914 m).

Pull small cables or install pull rope for large cable pulling jobs

Made of Polyaramid (equivalent to Kevlar*), will not rotor deteriorate

Can be left in ducts indefinitely for future use

Low stretch properties make measurements accurate

Printed measurements every foot from zero to 3000' (914 m)

Also known as: 783310392453, 39245G, GRE39245

Specifications

Length: 3000 ft
Material: Polyamide
Type: Tape Measure
Length: 3000 ft
Type: Tape Measure
Material: Polyamide