This product has been discontinued.

Ceiling Fan, CFM: 110, Sones: 0.3, Duct Size: 4", Energy Star Qua
Item #: 0233781
Cat #: FV-11VQ5
UPC: 885170005617
Company wide:
0
in stock
Discontinued
Documents & Guides
Ceiling Fan, CFM: 110, Sones: 0.3, Duct Size: 4", Energy Star Qualified, Color: White.
Overview
Ceiling Fan, CFM: 110, Sones: 0.3, Duct Size: 4", Energy Star Qualified, Color: White.
WhisperCeiling FV-11VQ5 110 CFM, Ceiling Mount Fan:
The workhorse of the Panasonic line, WhisperCeiling is time-tested and customer approved for its quiet, yet powerful consistency. Rated for continuous use, WhisperCeiling vent fans are a simple way to incorporate an energy efficient ventilation strategy, and are a great choice for new and remodel residential applications.
- New dual adaptor for 4 in. or 6 in. ducts
- Superior performance and quiet operation at 1/4 in. of water gauge
- Totally enclosed condenser motor for long life-rated for 30,000 hours continuous run
- Easy installation (double hanger bar system)
- UL listed for tub/shower enclosure when used with a GFCI branch circuit wire
- ASHRAE 62.2, LEED for homes, ENERGY STAR IAP, CA Title24, EarthCraft and WA ventilation code compliant
Also known as: 885170005617, FV-11VQ5, PANFV11VQ5, Whisper Quiet Fan
Specifications
| Color: | White |
| CFM: | 110 |
| Color: | White |
| CFM: | 110 |