10 AWG MTW, Pink, 500'

Item #: 0233739

Cat #: 10MTWSTRPINX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
10 AWG, MTW, 30-Strand, Copper Wire, Pink, 600V, Machine Tool Wire, 500' Spool.

Overview

10 AWG, MTW, 30-Strand, Copper Wire, Pink, 600V, Machine Tool Wire, 500' Spool.
Also known as: 10MTWSTRPINX500

Specifications

Gauge: 10 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Color: Pink
Stranding: Stranded
Gauge: 10 AWG
Volts AC: 600
Color: Pink
Material: Copper
Conductors: 1
Stranding: Stranded