Repair Coupling, 3-1/2" Diameter, Sleeve Type, No Internal Stop, PVC

Item #: 0233709

Cat #: 312PCPREPAIR

UPC:

$ 56.13 EA
Company wide:
5 in stock
Repair Coupling, 3-1/2 Inch Diameter, 12 Inch Length, Sleeve Type, No Internal Stop, PVC

Overview

Repair Coupling, 3-1/2 Inch Diameter, 12 Inch Length, Sleeve Type, No Internal Stop, PVC

These long line sleeve couplings can be used for repair in existing systems.

Also known as: 312PCPREPAIR

Specifications

Length: 12 in
Diameter: 3 1/2 in
Material: PVC
Length: 12 in
Material: PVC
Diameter: 3 1/2 in