Sustainable

KBAC-416(8870) 460V 3PH 10 HP

Item #: 0233703
Cat #: 8870
UPC: 024822088701
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
KBAC-416(8870) 460V 3PH 10 HP

Overview

KBAC-416(8870) 460V 3PH 10 HP
Also known as: 024822088701, 8870, KBE8870

Specifications

Customer Reviews

No reviews for this product
(0)