Feed Through Terminal Block, Type: D 4/6.2L

Item #: 0233691
Cat #: 0290 066.04
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Spring Connection Terminal Block. Type: D 4/6.2L. Color: BLACK. 600V/25A. Size: 4mm² Block, 6 mm Spacing. DIN 3. Wire Size: 24 - 10 AWG.

Overview

Spring Connection Terminal Block. Type: D 4/6.2L. Color: BLACK. 600V/25A. Size: 4mm² Block, 6 mm Spacing. DIN 3. Wire Size: 24 - 10 AWG.
Also known as: 0290 066.04, ABB029006604

Specifications

Type: Terminal Block, Feed Through
Mounting: DIN Rail
Color: Black
Amps: 25
Family / Style: Entrelec
Type: Terminal Block, Feed Through
Color: Black
Family / Style: Entrelec
Mounting: DIN Rail
Amps: 25

Customer Reviews

No reviews for this product
(0)