Wallpack, LED, 64W, 120-277V, Black

Item #: 0233688

Cat #: WPM64LED

UPC: 765364923593

$ 389.73 EA
Company wide:
3 in stock
Documents & Guides
LED Wallpack, 64W, 4500K, Lumens: 7384, Multi-Volt. Color: Black. Life: 200,000 Hours.

Overview

LED Wallpack, 64W, 4500K, Lumens: 7384, Multi-Volt. Color: Black. Life: 200,000 Hours.

Manufactured with high density, 100% pure aluminum ingot that results in greater durability and better thermal conductivity, and producing up to 142 lumens per watt, the Alpha Series is engineered to utilize current and future LED technology. These patented designs with labor saving features retain a familiar form with attractive architectural styling and external airflow fins.

Also known as: 765364923593, WPM64LED, ATAWPM64LED

Specifications

Type: Wallpack
Wattage: 64
Color: Black
Color Temperature: 4500 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color: Black
Light Technology: LED
Wattage: 64
Color Temperature: 4500 (Cool White)
Volts AC Range: 120 - 277