ABB AF16Z-30-01-21 AF16Z 3P CONTR

Item #: 0233686

Cat #: AF16Z-30-01-21

UPC: 471523113919

$ 208.93 EA
Company wide:
0 in stock
Documents & Guides
ABB CONTACTOR 3-POLE 600V 30A

Overview

ABB CONTACTOR 3-POLE 600V 30A
Also known as: 471523113919, AF16Z-30-01-21, ABBAF16Z300121

Specifications

No Specifications Available