M18 FUEL™ Hedge Trimmer Kit

Item #: 0233663

Cat #: 2726-21HD

UPC: 045242482306

Company wide:
0 in stock
Documents & Guides
M18 FUEL™ Hedge Trimmer Kit, Includes: (1) M18 FUEL™ Hedge Trimmer (2726-20), (1) M18™ & M12™ Rapid Charger (48-59-1808), (1) M18™ REDLITHIUM HIGH OUTPUT™ XC8.0 Battery (48-11-1880)

Overview

M18 FUEL™ Hedge Trimmer Kit, Includes: (1) M18 FUEL™ Hedge Trimmer (2726-20), (1) M18™ & M12™ Rapid Charger (48-59-1808), (1) M18™ REDLITHIUM HIGH OUTPUT™ XC8.0 Battery (48-11-1880)

The M18 FUEL™ Hedge Trimmer has the power to cut ¾” branches, cuts up to 30% faster, and provides up to 2 hours of run-time per charge. Designed to meet landscape maintenance professional needs, the handle placement and weight distribution provide the best combination of balance and control. The trimmer features a slider-crank mechanism and all-metal gear case providing unmatched durability and longer life. The 24” blade trims more material in a single pass, increasing reach and productivity. The blade tip guard prevents damage to the property and the blades. The M18 FUEL™ Hedge Trimmer is fully compatible with 200+ solutions on the M18™ system.

Also known as: 045242482306, 2726-21HD, MIL272621HD

Features & Benefits

  • POWERSTATE™ Brushless Motor: Delivers more power under load and longer motor life
  • REDLINK PLUS™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • M18™ REDLITHIUM™ HIGH OUTPUT XC8.0 Battery provides 50% More Power and Runs 50% Cooler vs REDLITHIUM™ Batteries
  • Blade Length: 24 in.
  • Cut Capacity: 3/4 in.
  • Strokes Per Minute: 3,400
  • Gear Case: All-metal
  • Blade Tip Guard
  • Blade Sheath Included

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery