KP1210 4 Ft. Portable Baseboard Heater, 120V/1000W

Item #: 0233649

Cat #: KP1210

UPC: 093319101421

$ 378.98 EA
Company wide:
0 in stock
Documents & Guides
4 Ft. Portable Baseboard Heater, 120V, 1000 Watts, 8.3 Amps, Color: White

Overview

4 Ft. Portable Baseboard Heater, 120V, 1000 Watts, 8.3 Amps, Color: White

A portable baseboard is an easy way to add supplementary heat to any room.Baseboards are quiet and trouble-free. A tip-over switch is standard so if the heater is knocked over it will automatically shut off. A built-in thermostat and a 6 foot, 3-wire grounded outlet plug for additional safety are provided. This heater is so rugged it is approved for U.S. government contracts. Built-In Thermostat To Control Comfort. Aluminum Finned Crushproof Element. Full Length Safety Cutout. All Angle Tip-Over Switch. Quiet and Efficient Convection Heat. 6 Foot Cord With Grounded Plug. Lighted ON/OFF Power Switch. Convenient Carry Handle On Back. Proudly made in the USA. 1-year warranty.

Also known as: 093319101421, KP1210, KNGKP1210

Specifications

Volts AC: 120
Color: White
Wattage: 1000
Length: 48 in
Volts AC: 120
Wattage: 1000
Color: White
Length: 48 in