ETN CMBX3242PV200TS 3/4 in Type CH

Item #: 0233631

Cat #: CMBX3242PV200TS

UPC: 786685690179

$ 2009.77 EA
Company wide:
0 in stock
ETN CMBX3242PV200TS 3/4 in Ty, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

ETN CMBX3242PV200TS 3/4 in Ty, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 786685690179, CMBX3242PV200TS, CUTCMBX3242PV200TS

Specifications

Spaces: 32
Material: Copper
Sockets: 1
IP/NEMA Rating: NEMA 3R
Spaces: 32
Sockets: 1
Material: Copper
IP/NEMA Rating: NEMA 3R