Proline19 L shaped RA 1200mm

Item #: 0233599

Cat #: PRA1912THL1

UPC: 783510112431

$ 299.46 EA
Company wide:
0 in stock
Rack Angle,19in.,L,Thru (2), Bulletin DPC (PROLINE DataCom Packages and Components), Size/Dims: fits 1200mm, Material/Finish: Steel/Black

Overview

Rack Angle,19in.,L,Thru (2), Bulletin DPC (PROLINE DataCom Packages and Components), Size/Dims: fits 1200mm, Material/Finish: Steel/Black

The ProLine 19-in. and 23-in. Rack Angles support any standard EIA spaced networking equipment designed to mount within a cabinet. The Rack Angles provide 19-in. rack spacing when mounted in 600-mm wide frames, and 23-in. rack spacing when mounted in 700-mm wide frames. They should be used with frame reducing brackets to provide 19-in. or 23-in. spacing in 700-mm or 800-mm wide frames. There are sizes available for multi-compartment colocation applications. The standard rack angle position is 44 mm behind the door opening. Please note these are furnished in pairs.

Also known as: 783510112431, PRA1912THL1, HOFPRA1912THL1

Specifications

Weight: 9 lb
Finish: Powder Coated
Color: Jet Black
Length: 42.970 in
Weight: 9 lb
Color: Jet Black
Finish: Powder Coated
Length: 42.970 in