Wraparound

Item #: 0233583

Cat #: FMLWL24840

UPC: 888791197921

$ 57.84 EA
Company wide:
9 in stock
The low-profile 2-ft. long FMLWL LED Wraparound by Lithonia Lighting provides efficient and economical ambient lighting in surface-mount applications. It is ideal for many applications including corridors, kitchens, breakrooms, utility work areas and stairways.

Overview

The low-profile 2-ft. long FMLWL LED Wraparound by Lithonia Lighting provides efficient and economical ambient lighting in surface-mount applications. It is ideal for many applications including corridors, kitchens, breakrooms, utility work areas and stairways.

Contractor Select

Also known as: 888791197921, FMLWL24840, LITFMLWL24840

Specifications

Mounting: Flush
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 20
Length: 24 in , 2 ft
Color: White
Lumens: 1200
Light Technology: LED
Dimmable: No
Mounting: Flush
Volts AC: 120
Length: 24 in , 2 ft
Lumens: 1200
Dimmable: No
Color Temperature: 4000 (Cool White)
Wattage: 20
Color: White
Light Technology: LED