Fan Control, Slide, 1 Pole, White

Item #: 0233580

Cat #: SFS-5EH-WH

UPC: 027557684545

$ 42.85 EA
Company wide:
24 in stock
Documents & Guides
Fan Control, Slide Type, Variable Speed, 1-Pole, 5A, 120V, Color: White.

Overview

Fan Control, Slide Type, Variable Speed, 1-Pole, 5A, 120V, Color: White.

Skylark Fan-Speed Control, Single-pole, slide-to-off, fully variable fan control, 120V/5A, clamshell packaging in white

Also known as: 027557684545, SFS-5EH-WH, LUTSFS5EHWH, Slider

Specifications

Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Volts AC: 120
Poles: 1
Mounting: Surface
Color: White