Slide Dimmer, 600W, Skylark, White

Item #: 0233577

Cat #: S-600H-WH

UPC: 027557684910

Company wide:
0 in stock
Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Clamshell Packaging, White

Overview

Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Clamshell Packaging, White

Skylark Slide-to-Off Dimmer, Incandescent/Halogen, Single-pole, 120V/600W, clamshell packaging in white

Also known as: 027557684910, S-600H-WH, LUTS600HWH

Specifications

Wattage: 600
Volts AC: 120
Poles: 1
Color: White
Dimmable: Yes
Light Technology: Halogen, Incandescent
Wattage: 600
Poles: 1
Dimmable: Yes
Volts AC: 120
Color: White
Light Technology: Halogen, Incandescent