4G 1C STR THHN/THWN-2 600V

Item #: 0233497

Cat #: M504ST04

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
OMC M504ST-04 4G 1C STR THHN/THWN-2 600V

Overview

OMC M504ST-04 4G 1C STR THHN/THWN-2 600V

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: M504ST04, OMNM504ST04

Specifications

Color: Green
Gauge: 4 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Green
Jacket: PVC
Volts AC: 600
Stranding: Stranded
Gauge: 4 AWG
Material: Copper
Conductors: 1