Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0233484

Cat #: FDB2150

UPC: 786679312483

$ 3661.21 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fdb, Cable In/cable Out,2-pole, 150 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fdb, Cable In/cable Out,2-pole, 150 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679312483, FDB2150, CUTFDB2150

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 150
Volts AC: 600
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 150