4' 47W LED Wrap, 50K

Item #: 0233455

Cat #: 4WNLEDLD4

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
MET 4WNLED-LD4-50SL-F-UNV- L850-CD1-U

Overview

MET 4WNLED-LD4-50SL-F-UNV- L850-CD1-U
Also known as: 4WNLEDLD4, MET4WNLEDLD4

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 4000
Length: 4 ft, 48 in
Color: White
Wattage: 47
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Wattage: 47
Dimmable: Yes
Lumens: 4000
Color: White
Light Technology: LED
Volts AC Range: 120 - 277