11" Tin Bronze Standard Support Grip, 0.625-0.750"

Item #: 0233448

Cat #: 35061

UPC: 786788350611

$ 52.81 EA
Company wide:
0 in stock
Documents & Guides
Support Grip, Offset Eye, Single Weave, Closed Mesh, Standard Duty, Cord Diameter: 0.625 Inch - 0.750 Inch, Mesh Length: 11 Inch, Approx. Break Stength: 960lbs, Material: Tinned Bronze.

Overview

Support Grip, Offset Eye, Single Weave, Closed Mesh, Standard Duty, Cord Diameter: 0.625 Inch - 0.750 Inch, Mesh Length: 11 Inch, Approx. Break Stength: 960lbs, Material: Tinned Bronze.
Also known as: 786788350611, 35061, WOO35061

Specifications

Material: Bronze
Length: 11 in
Diameter Range: 0.625 - 0.750 in
Material: Bronze
Diameter Range: 0.625 - 0.750 in
Length: 11 in