10Gain® Category 6A, CMP, Blue

Item #: 0233433

Cat #: ESX6A2462B

UPC:

$ 1.10 FT
Company wide:
1,000 in stock
Documents & Guides
10Gain® Category 6A, CMP, Blue

Overview

10Gain® Category 6A, CMP, Blue

Category 6A (CAT6A) which supports data rates of 10G up to 100 meters and a bandwidth of up to 500MHz has begun to grow in popularity. Many Data Centers, hospitals and universities have adopted CAT6A as a new minimum requirement.

Also known as: ESX6A2462B

Specifications

Color: Blue
Jacket: Plenum
Color: Blue
Jacket: Plenum